Shop All Pipettors
Dlab
Filter, Polycarbonate, White/Blue
Mfr # 21R853
Zoro # G4674433
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Blue
- Special Features 0.45Um
- For Use With Mfr. No. 21R850
- Accessory Type Filter 0.45Um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Filter 0.45Um |
Color | White/Blue |
Special Features | 0.45Um |
For Use With | Mfr. No. 21R850 |
Accessory Type | Filter 0.45Um |
Description
Filter 0.45Um, Color White/Blue, Special Features 0.45Um, For Use With Mfr. No. 21R850
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- Dlab Pipettes & Pipettors