Shop All Lab Mixers & Blenders
Dlab
Centrifugal Mixer, For Use with 22CZ41
Mfr # 22CZ38
Zoro # G5236621
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Length 40 cm
- For Use With 22CZ41
- Shaft Dia. 9 cm
- Material Stainless Steel
- Overall Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 22CZ38
- Zoro # G5236621
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Shaft Length | 40 cm |
Shaft Dia. | 9 cm |
Overall Length | 15 3/4 in |
Overall Width | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Details
Item | Centrifugal Mixer |
For Use With | 22CZ41 |
Material | Stainless Steel |
Shop By | Closeouts |
AccessoryType | Centrifugal Mixer |
Product Type | Centrifugal Mixer |
Description
Centrifugal Mixer, For Use With 22CZ41, Shaft Dia. 9 cm, Shaft Length 40 cm, Material Stainless Steel, Includes Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- Dlab Lab Mixing & Blending