Shop All Bottle Dispensers & Spigots
This Product is Discontinued
Dlab
Bottletop Dispenser, 0.5-5mL (Discontinued)
Mfr # 46Z312
Zoro # G5244057
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Chemicals, Reagents
- Volume 0.5 to 5mL
- Graduations 0.1 mL
- Autoclavable No
- Includes Filling Tube and Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 46Z312
- Zoro # G5244057
- UPC # 190735558294
- Country of Origin China
- Category Bottle Dispensers & Spigots
Details
Item | Bottle Top Dispenser |
For Use With | Chemicals, Reagents |
Volume | 0.5 to 5mL |
Graduations | 0.1 mL |
Autoclavable | No |
Includes | Filling Tube and Adapter |
Accuracy | +/-0.025 mL |
Product Type | Bottle Top Dispenser |
Capacity - Metric | 5 mL |
For Solution Types | Chemicals, Reagents |
Graduated | Yes |
Graduation Increments - Metric | 0.1 mL |
Description
Bottle Top Dispenser, Capacity - Metric 5 mL, Graduation Increments - Metric 0.1 mL, Product Type Bottle Top Dispenser, For Use With Chemicals, Reagents, Autoclavable No, For Solution Types Chemicals, Reagents, Accuracy +/-0.025 mL, Graduated Yes, Includes Filling Tube and Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.