Shop All Bottle Dispensers & Spigots
Dlab
Bot Top Dspnsr, 5 mL
Mfr # 61TA18
Zoro # G304319515
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.2 mL
- Product Type Bottle Top Dispenser
- Accuracy +/-0.5%
- For Use With Bottles
- Volume 0.5 to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA18
- Zoro # G304319515
- Country of Origin China
- Category Bottle Dispensers & Spigots
Details
Graduations | 0.2 mL |
Product Type | Bottle Top Dispenser |
Accuracy | +/-0.5% |
For Use With | Bottles |
Volume | 0.5 to 5 mL |
Includes | Flow Control Stopcock |
Item | Bottle Top Dispenser |
Graduation Increments - Metric | 0.2 mL |
Autoclavable | No |
Graduated | Yes |
Capacity - Metric | 5 mL |
Description
Bottle Top Dispenser, Capacity - Metric 5 mL, Graduation Increments - Metric 0.2 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable No, Accuracy +/-0.5 Percent, Graduated Yes, Includes Flow Control Stopcock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- AIR-TITE Bulk Syringe Caps, Opaque Blue, PK1000 (BUC/ADB)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- DLAB Bot Top Dspnsr, 10 mL (61TA17)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- UNITED Bottle Top Dispenser (BTDR-2)
- UNITED Bottle Top Dispenser (BTDR-1)
- DYNALON Spigot, HDPE, White (212905)
- Dlab Labware