Shop All Trailer & Towing Accessories
This Product is Discontinued
Dk2
Trailer Galvanized, w/Gate, 5ftx7ft (Discontinued)
Mfr # MMT5X7G-DUG
Zoro # G6970831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 12" (Tires)
- Includes Drive Up Gate
- Material Steel
- Width 52"
- Length 177"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dk2
- MFR # MMT5X7G-DUG
- Zoro # G6970831
- UPC # 826518005302
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 12" (Tires) |
Width | 52" |
Length | 177" |
Details
Includes | Drive Up Gate |
Material | Steel |
Item | Trailer Galvanized w/ Gate |
Features | Galvanized; 2" Coupler with Safety Chains; Pre-Wired LED Lighting; 2 Position Dump Bed; Removable Steel Side Panels |
Type | Mighty Multi Utility Trailer |
Capacity GVW (Lb.) | 2090 lb. |
Description
Trailer Galvanized w/ Gate,5' x 7'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.