Shop All Tarps
Dize
Weathermaster Tarpaulin, 10 ft L, 8 ft W, Canvas, Tan
Mfr # CA0810D
Zoro # G407669166
product price: $85.75
/ea
Sold in multiples of 5 for $428.75
Free Shipping & Returns
$428.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Tan |
Item | Tarp |
Description
Constructed of single filled cotton duck Breathable, allows moisture to evaporate and helps prevent rot and rust Process treated to ensure water resistance Locked stitched hems with rustproof grommets approximately 2 ft apart Reinforced corners Environmentally friendly, biodegradable product Use to cover and protect machinery, farm equipment, building materials, lumber, steel and tools Not recommended for highway use It is a sewn cotton that will fray and rip if not tied down properly Tan color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- MTD Ignition Switch (OEM-725-0267A)
- MTD Screw-Hex Indwsh H (710-05109)
- MTD Handle Asm-Drive (631-05136B)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- X1 TOOLS 12 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1012)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-10X20)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X64)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- Dize Tarps