Dize

Tarp Canvas 6X8Ft 10Oz


product price: $44.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 6 ft x 8 ft
  • Tarp Finished Length 6 ft
  • Tarp Finished Width 8 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dize
  • MFR # CA0608D
  • Zoro # G806768910
  • UPC #
    852400683
  • Country of Origin United States
  • Category Tarps

Dimensions

Finished Size 6 ft x 8 ft
Tarp Finished Length 6 ft
Tarp Finished Width 8 ft

Details

Item Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.