Shop All Tarps
Dize
Tarp Canvas 12X28 10Oz
Mfr # CA1228D
Zoro # G106768948
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 28 ft
- Tarp Finished Length 12 ft
- Tarp Finished Width 28 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 12 ft x 28 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 28 ft |
Details
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Mississippi State Sweatshirt Blanket (177-74)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 59" (85.205.028)
- STENS Carburetor, Subaru 20B-62302-20 (058-377)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X20)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0606)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X50)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X30)
- Dize Tarps