Dize

Tarp Canvas 12X16Ft 10Oz


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 12 ft x 16 ft
  • Tarp Finished Length 12 ft
  • Tarp Finished Width 16 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dize
  • MFR # CA1216D
  • Zoro # G606768950
  • UPC #
    852412167
  • Country of Origin United States
  • Category Tarps

Dimensions

Finished Size 12 ft x 16 ft
Tarp Finished Length 12 ft
Tarp Finished Width 16 ft

Details

Item Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.