Shop All Tarps
Dize
Tarp, Brown, Polyethylene
Mfr # 118600
Zoro # G303796782
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Material Polyethylene
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- 8x8 weave, 2.8 oz. per square yard
- Rustproof aluminum grommets every 2 feet
- UV treated for sun and fade resistance
- Material Thickness (oz. per sq. yd. ): 2.8
- Material Type: Rip resistant polyethylene
- Water Resistant: Yes
- Mildew Resistant: Yes
- UV Inhibitors: Yes
- Gro mmet Material: Rustproof aluminum
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF00S-D6)
- LOGO BRANDS Minnesota Vikings Quad Chair (618-13Q)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (21620)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-16X20)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR2)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX5)
- Dize Tarps