Dize

Tarp, Brown, Polyethylene


product price: $30.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Tarp Material Polyethylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dize
  • MFR # 117671
  • Zoro # G603949178
  • UPC #
    852710126
  • Country of Origin China
  • Category Tarps

Details

Color Brown
Tarp Material Polyethylene
Item Tarp

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.

Features
  • High-density, rip-resistant polyethylene
  • 8x8 weave, 2.8 oz. per square yard
Specifications
  • Camouflage Pattern: Brown
  • Material Thickness (oz. per sq. yd. ): 2.8
  • Material Type: Polyethylene
  • Water Resistant: Yes
  • Mildew Resistant: Yes
  • UV Inhibitors: Yes
  • Gro mmet Material: Aluminum
  • Gro mmets (qty. ): 2
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.