Shop All Tarps
Dize
DIZE Weathermaster CA1624D Tarpaulin, 24 ft L, Canvas, Tan
Mfr # CA1624D
Zoro # G304375382
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Tan |
Item | Tarp |
Description
Constructed of single filled cotton duck. Breathable, allows moisture to evaporate and helps prevent rot and rust. Process treated to ensure water resistance. Locked stitched hems with rustproof grommets approximately 2 ft apart. Reinforced corners. Environmentally friendly, biodegradable product. Use to cover and protect machinery, farm equipment, building materials, lumber, steel and tools. Not recommended for highway use. It is a sewn cotton that will fray and rip if not tied down properly. Tan color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- FLAMEFIGHTER Fire Rake, Ergonomic Handle, 60 In. L (FR)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X50)
- CORE TARPS 24 ft x 64 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X64)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X40)
- PROTARP 24 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X50)
- Dize Tarps