Shop All Tarps
Dize
8 ft x 10 ft Tarp, Brown
Mfr # DI379782
Zoro # G709100008
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Brown
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Brown |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- KOHLER Ch270 Engine (PA-CH270-3152)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- KOHLER Kit Fuel Pump (62 559 01-S)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- Dize Tarps