Dize

6 ft x 8 ft Tarp, Brown/Green


product price: $27.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 6 ft x 8 ft
  • Color Brown/Green
  • Tarp Finished Length 6 ft
  • Tarp Finished Width 8 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dize
  • MFR # DI379777
  • Zoro # G709100022
  • UPC #
    758218911860
  • Country of Origin China
  • Category Tarps

Dimensions

Finished Size 6 ft x 8 ft
Tarp Finished Length 6 ft
Tarp Finished Width 8 ft

Details

Color Brown/Green
Item Tarp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.