Shop All Tarps
Dize
6 ft x 8 ft Tarp, Brown/Green
Mfr # 117670
Zoro # G007037747
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Brown/Green
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Brown/Green |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Pony Training Surcingle (3564)
- GENERAL WIRE SPRING General Wire 4F 4" Float Model Flood Guard (4F)
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- REPELLEX Systemic Animal Repellent, 1.5 lb. (20020)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-6X8)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2020)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR1)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-16X20)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- Dize Tarps