Shop All Tarps
Dize
6 ft x 8 ft Tarp, Brown
Mfr # DI379781
Zoro # G309100064
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Brown
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Brown |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 18-11/16" L, 2.5" W (96-306)
- PETERSON MANUFACTURING Clear Light Surface Mount Chrome Plated Housing White Housing Brass Housing (V434)
- ORBIT IRRIGATION 5670 sq. ft. Plastic Wheeled Base Impact Sprinkler (7005529)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2040)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR7)
- HOME PLUS Standard Duty Tarp, Blue (P68-88W)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X30)
- Dize Tarps