Shop All Tarps
Dize
30 ft x 50 ft Tarp, Blue
Mfr # PT3050D
Zoro # G409100025
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 50 ft
- Tarp Finished Length 30 ft
- Tarp Finished Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 50 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 50 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozzle Hose Adj Brs 3-3/4In (GT-10203L)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 50 (FGF-OR1-50K)
- INTEX Pool Cover 12 ft. W (28012E)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC100X)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X25)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2040-X)
- PROTARP 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-20X30)
- Dize Tarps