Shop All Tarps
Dize
12 ft x 16 ft Tarp, Brown/Green
Mfr # BG1216D
Zoro # G209100003
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Brown/Green
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Brown/Green |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Exmark Spindle 103-3206 Fits 72" Lazer Z (LAS20-0048)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- A & I PRODUCTS Micro-Rib V-Belt (18.5") 8" x4" x1" (A-185J4)
- DIZE Tarp Canvas 10X20Ft 10Oz (CA1020D)
- DIZE 12 ft x 20 ft Tarp, Brown/Green (BG1220D)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X12)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0608)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC1)
- Dize Tarps