Shop All Computer Bags & Sleeves
Diypc
DIYPC Rainbow-Flash-F4-P USB 3.0 Steel & Tempered Glass ATX Mid Tower Computer Case with 4 x 120 mm Autoflow Rainbow LED Pre-Installed Fans; Pink
Mfr # Rainbow-Flash-F4-P
Zoro # G503929416
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diypc
- MFR # Rainbow-Flash-F4-P
- Zoro # G503929416
- UPC # 6991254157852
- Country of Origin China
- Category Computer Bags & Sleeves
Description
DIYPC Rainbow-Flash-F4-P Pink USB 3.0 Steel / Tempered Glass ATX Mid Tower Computer Case, 4 x 120mm Autoflow Rainbow LED Fans (Pre-Installed).
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.
Specifications- Color: Pink
- Material: Steel
- Thickness: 4 x 120 mm
- Case Material: Steel / Tempered Glass
- Power Supply Mounted: Bottom
- Side Panel Window: Yes
- LED: Static Rainbow
- Expansion Slots: 7
- Front Ports: 2 x USB 2.0 / 1 x USB 3.0 / HD Audio
- Radiator Options: Front - Up to 240mm / Rear - Up to 120mm / Top - Up to 240mm
- Max GPU Length: 305 mm
- Max CPU Cooler Height: 160 mm
- Max PSU Length: 180 mm
- Weight: 13.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- Diypc Computer Bags & Sleeves