DIYPC IDX2-BK-ARGB Steel & Tempered Glass ATX Mid Tower Computer Case with 1 x 120 mm Halo ARGB LED Pre-Installed Fan; Black
Mfr # IDX2-BK-ARGB
Zoro # G903929429
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diypc
- MFR # IDX2-BK-ARGB
- Zoro # G903929429
- UPC # 6930788443451
- Country of Origin China
- Category Computer Bags & Sleeves
Description
DIYPC IDX2-BK-ARGB Black Steel / Tempered Glass ATX Mid Tower Computer Case with 1 x 120mm Halo ARGB LED Fan Pre-Installed.
Form meets function on this ATX mid tower case which boasts robust cooling with support for up to six fans and radiator up to 360 mm. A tempered glass side panel gives a clear and attractive view of your computer's internal components. And addressable RGB lighting from the front panel LED strip and a pre-installed rear 120mm RGB fan lets you show off your personal style. An addressable RGB LED strip one the front and an addressable RGB LED Halo rear fan provide great cooling and dynamic cyber gaming atmosphere. Either by manual ARGB LED button on top panel; or if your motherboard has 5v addressable connector, this case has ARGB 5V/3 pin header ready to SYNC w/your motherboard to control ARGB lighting. Full-size tempered glass side panel x 4mm thickness not only offers great protection, but also provides wide angle for optimized visualization while the system is running. 6 fans capability (1x 120mm ARGB LED fans x rear pre-installed) provide great cooling performance. Water cooling ready—the front can support up to 360mm /top can support up to 280mm water cooling radiator. Advanced cable management design: 28mm Advanced bottom-mounted power supply design Top mounted IO ports: dual USB 3.0 for up-to-date high speed data transfer Magnetic dust filter at top for easy cleaning Support up to 165mm CPU cooler Support up to 380mm VGA card Max length 180mm Power Supply .
Specifications- Color: Black
- Material: Steel
- Thickness: 1 x 120 mm
- Power Supply Mounted: Bottom
- Side Panel Window: Yes
- LED: Addressable RGB LED strip x front, 1 x Rear Addressable RGB LED Fan
- Dust Filters: Magnetic dust filter at top
- Max GPU Length: 380 mm
- Max CPU Cooler Height: 165 mm
- Max PSU Length: 180 mm
- Weight: 20.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- ILC Replacement for Revere Camera CO. 48 replacement light bulb lamp (48 REVERE CAMERA CO.)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- Diypc Computer Bags & Sleeves