Shop All Computer Bags & Sleeves
Diypc
DIYPC DIY-BG01 USB 3.0 ATX Mid Tower Gaming Computer Case with Pre-Installed 3 x 120 mm Fans; Black
Mfr # DIY-BG01
Zoro # G703929438
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diypc
- MFR # DIY-BG01
- Zoro # G703929438
- UPC # 812230035628
- Country of Origin China
- Category Computer Bags & Sleeves
Description
DIYPC DIY-BG01 Black USB 3.0 ATX Mid Tower Gaming Computer Case with Pre-installed 3 x 120mm Fans.
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.
Specifications- Color: Black
- Thickness: 3 x 120 mm
- Power Supply Mounted: Bottom
- Side Panel Window: Yes
- LED: Blue
- Expansion Slots: 7
- Front Ports: 2 x USB 2.0 / 1 x USB 3.0 / Audio In Out (HD)
- Radiator Options: Front - Up to 280mm
- Max GPU Length: 400 mm
- Max CPU Cooler Height: 163 mm
- Max PSU Length: 200 mm
- Weight: 13.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Portable Radio Am/Fm (R633B)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- ZEUS BATTERY PRODUCTS 33Ah 12V Nb Sealed Lead Acid Battery (PC33-12NB)
- ILC Replacement for Socket Mobile CHS 7X Battery (CHS 7X BATTERY SOCKET MOBILE)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- Diypc Computer Bags & Sleeves