Shop All Pipe Test Plugs
Dixon
WS-Series FNPT, 3/4", Plug, 3/4", ST
Mfr # WS6F6
Zoro # G6553395
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.74"
- Nominal Size 3/4"
- For Use In Oil Field and Off Shore Oil Rig Application
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # WS6F6
- Zoro # G6553395
- UPC # 00089109888627
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.74" |
Nominal Size | 3/4" |
Details
Material | Steel |
For Use In | Oil Field and Off Shore Oil Rig Application |
Type | Wingstyle Plug |
Item | WS-Series FNPT,3/4",Plug,3/4",ST |
Description
WS-Series FNPT,3/4 In.,Plug,3/4 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8B)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52002)
- Dixon Pipe Test Plugs