Shop All Pipe Test Plugs
Dixon
WS-Series, FNPT 2", Plug 2", ST
Mfr # WS16F16
Zoro # G6548696
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 4"
- Nominal Size 2"
- For Use In Oil Field and Off Shore Oil Rig Application
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # WS16F16
- Zoro # G6548696
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4" |
Nominal Size | 2" |
Details
Material | Steel |
For Use In | Oil Field and Off Shore Oil Rig Application |
Type | Wingstyle Plug |
Item | WS-Series,FNPT 2",Plug 2",ST |
Description
WS-Series,FNPT 2 In.,Plug 2 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE EVOPEX BLL VLV 1/2X1/2"" (K22222)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ39)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON HTSeries Plug ST, 3/4", FNPTF, 3/4" (HT6F6)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- BLACK SWAN Economy Test Plugs 5" (17185)
- Dixon Plumbing Accessories