Shop All Pipe Test Plugs
Dixon
WS-Series, FNPT 1", Plug 1", ST
Mfr # WS8F8
Zoro # G6548687
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 2.25"
- Nominal Size 1"
- For Use In Oil Field and Off Shore Oil Rig Application
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # WS8F8
- Zoro # G6548687
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.25" |
Nominal Size | 1" |
Details
Material | Steel |
For Use In | Oil Field and Off Shore Oil Rig Application |
Type | Wingstyle Plug |
Item | WS-Series,FNPT 1",Plug 1",ST |
Description
WS-Series,FNPT 1 In.,Plug 1 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- ZORO SELECT 2-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-291)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- CHERNE Extension Hose (274008)
- Dixon Plumbing Accessories