Shop All Pipe Test Plugs
Dixon
WS-Series FNPT 1-1/4", Plug 1-1/4", ST
Mfr # WS10F10
Zoro # G6561311
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 2.63"
- Nominal Size 1-1/4"
- For Use In Oil Field and Off Shore Oil Rig Application
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # WS10F10
- Zoro # G6561311
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.63" |
Nominal Size | 1-1/4" |
Details
Material | Steel |
For Use In | Oil Field and Off Shore Oil Rig Application |
Type | Wingstyle Plug |
Item | WS-Series FNPT 1-1/4",Plug 1-1/4",ST |
Description
WS-Series FNPT 1-1/4 In.,Plug 1-1/4 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Forged Steel Elbow (0361001407)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray (08-36-M-N)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- Dixon Pipe Test Plugs