Shop All Pipe Test Plugs
Dixon
WS-Series FNPT 1-1/2", Plug 1-1/2", ST
Mfr # WS12F12
Zoro # G6561320
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 3.25"
- Nominal Size 1-1/2"
- For Use In Oil Field and Off Shore Oil Rig Application
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # WS12F12
- Zoro # G6561320
- UPC # 00789957609114
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.25" |
Nominal Size | 1-1/2" |
Details
Material | Steel |
For Use In | Oil Field and Off Shore Oil Rig Application |
Type | Wingstyle Plug |
Item | WS-Series FNPT 1-1/2",Plug 1-1/2",ST |
Description
WS-Series FNPT 1-1/2 In.,Plug 1-1/2 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" F1960 PPSU PEX PLUG (461-945)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPT (ZUSA-PF-8971)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- Dixon Pipe Test Plugs