Shop All Pipe Test Plugs
Dixon
WS-BOP FNPT, 3/4", Plug, 3/4", ST
Mfr # WS6F6-BOP
Zoro # G6549825
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.74"
- Nominal Size 3/4"
- For Use In Oil Rig BOP Systems Where Couplings are Required to Operate Under Fire Conditions in An Emergency
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # WS6F6-BOP
- Zoro # G6549825
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.74" |
Nominal Size | 3/4" |
Details
Material | Steel |
For Use In | Oil Rig BOP Systems Where Couplings are Required to Operate Under Fire Conditions in An Emergency |
Type | Wingstyle Plug |
Item | WS-BOP FNPT,3/4",Plug,3/4",ST |
Description
WS-BOP FNPT,3/4 In.,Plug,3/4 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T/S-15 80 MESH SCREEN (105-545)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON A Series Male Plug Brass NPTF, 1/8" (A1M1-B)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- Dixon Plumbing Accessories