Shop All Pipe Test Plugs
Dixon
WS-BOP FNPT, 1", Plug, 1", ST
Mfr # WS8F8-BOP
Zoro # G6546289
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 2.25"
- Nominal Size 1"
- For Use In Oil Rig BOP Systems Where Couplings are Required to Operate Under Fire Conditions in An Emergency
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # WS8F8-BOP
- Zoro # G6546289
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.25" |
Nominal Size | 1" |
Details
Material | Steel |
For Use In | Oil Rig BOP Systems Where Couplings are Required to Operate Under Fire Conditions in An Emergency |
Type | Wingstyle Plug |
Item | WS-BOP FNPT,1",Plug,1",ST |
Description
WS-BOP FNPT,1 In.,Plug,1 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Total Relief Kit, Watts 909, 2-1/2 to 3In (909 2 1/2 - 3 Total Relief Kit)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- EMERSON FLOW CONTROLS 047515 200Rb 4 S 4 T Vlc (047515)
- DECKO BATH PRODUCTS 18 CHR Twin Towel Bar (38140)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- Dixon Plumbing Accessories