Shop All Hose Clamps
Dixon
Worm Gear Clamp Kit, 50ft., 4002
Mfr # 4002
Zoro # G6546298
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4002
- Zoro # G6546298
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Stainless Steel |
Includes | Kit with 50' Band, (10) Adjustable Fasteners, (5) Band Splices |
Item | Worm Gear Clamp Kit,50ft.,4002 |
Description
Worm Gear Clamp Kit,50ft.,4002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- NSK NSK 635ZZ, 600 Series Single Row Deep Groove Ball Bearing (635ZZ)
- FESTO Rod Eye SGS-M20X1, 5 (SGS-M20X1,5)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- MIDWEST FASTENER 15/32" OD Zinc Plated Steel Hose Clamps 15PK (70205)
- Dixon Hose Clamps