Shop All Hose Clamps
Dixon
Worm Gear Clamp Kit, 100ft., 4005
Mfr # 4005
Zoro # G6547296
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4005
- Zoro # G6547296
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Stainless Steel |
Includes | Box with 100' Band, (10) Band Splices Only |
Item | Worm Gear Clamp Kit,100ft.,4005 |
Description
Worm Gear Clamp Kit,100ft.,4005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 46491833 / INGERSOLL RAND (B1SA0001431)
- NSK NSK-6208ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZ (6208ZZ)
- BESTORQ XL Timing Belts (260XL037)
- DAYTON Brush, Motor, Pk2 (1R393)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON TBolt, Clamp SS Bolt, 1.844", 2.062" (STBC200)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- X1 TOOLS 1 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x30)
- Dixon Hose Clamps