Shop All Hose Clamps
Dixon
Worm Gear Clamp Kit, 100ft., 4001
Mfr # 4001
Zoro # G6547287
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4001
- Zoro # G6547287
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Stainless Steel |
Includes | Kit with 100' Band, (25) Adjustable Fasteners, (10) Band Splices |
Item | Worm Gear Clamp Kit,100ft.,4001 |
Description
Worm Gear Clamp Kit,100ft.,4001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.127-VT-M12 (HCX-VT)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- BLUE DEMON Nozzle Gel, 16 oz., Jar (BDNG-16OJ)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIXON Worm Gear Clamp, HSS, 7-8/64", 10" (HSS152)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5416)
- Dixon Hose Clamps