Shop All Hose Clamps
Dixon
Worm Gear Clamp Kit, 10 Fasteners
Mfr # 4004
Zoro # G6548249
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4004
- Zoro # G6548249
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Stainless Steel |
Includes | Box with (10) Adjustable Fasteners Only |
Item | Worm Gear Clamp Kit,10 Fasteners |
Description
Worm Gear Clamp Kit,10 Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER212-36)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCF215-47)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- GATES HOSE CLAMP (32328)
- Dixon Hose Fittings