Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 52/64", 1-32/64"
Mfr # HSS16
Zoro # G6556317
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HSS16
- Zoro # G6556317
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 13/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 52/64",1-32/64" |
Description
Worm Gear Clamp,HSS 52/64 In.,1-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, 180VDC (108227.00)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- COXREELS Solenoid Relay, 12 VDC (20877)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Worm Gear Clamp, HS 1-4/64", 2" (HS24)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- Dixon Hose Clamps