Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 5-40/64", 8-32/64"
Mfr # HSS128
Zoro # G6560830
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HSS128
- Zoro # G6560830
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 8-1/2" |
Min. Clamp Dia. | 5-5/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,5-40/64",8-32/64" |
Description
Worm Gear Clamp HSS,5-40/64 In.,8-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- Dixon Hose Fittings