Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 44/64", 1-16/64"
Mfr # HSS12
Zoro # G6556326
original price:
$2.13
20% off
new price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS12
- Zoro # G6556326
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 11/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 44/64",1-16/64" |
Description
Worm Gear Clamp,HSS 44/64 In.,1-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- MIDWEST FASTENER #36 18-8 Stainless Steel SAE Hose Clamps 17 17PK (06725)
- Dixon Hose Clamps