Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 36/64", 1-4/64"
Mfr # HSS10
Zoro # G6554628
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS10
- Zoro # G6554628
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/16" |
Min. Clamp Dia. | 9/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 36/64",1-4/64" |
Description
Worm Gear Clamp,HSS 36/64 In.,1-4/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- APACHE Adapter, 1/4" QD Plug x 3/8" FPT (51040020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (EP030508)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DIXON Worm Gear Clamp HSS, 1-36/64", 2-32/64" (HSS32)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- Dixon Hose Fittings