Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 32/64", 58/64"
Mfr # HSS8
Zoro # G6553115
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS8
- Zoro # G6553115
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 29/32" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 32/64",58/64" |
Description
Worm Gear Clamp,HSS 32/64 In.,58/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Graphite Dry Film Lubricant, 10 oz Aerosol Can (03094)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- DIXON TBolt, Clamp SS Bolt, 2.224", 2.442" (STBC238)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- Dixon Hose Clamps