Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 3-20/64", 4-16/64"
Mfr # HSS60
Zoro # G6560885
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS60
- Zoro # G6560885
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4-1/4" |
Min. Clamp Dia. | 3-5/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,3-20/64",4-16/64" |
Description
Worm Gear Clamp HSS,3-20/64 In.,4-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194144.00)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- BREEZE Hose Clamp, HD, SAE 52,410SS, PK10 (200 52 H)
- Dixon Hose Fittings