Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 28/64", 50/64"
Mfr # HSS6
Zoro # G6553121
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS6
- Zoro # G6553121
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 25/32" |
Min. Clamp Dia. | 7/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 28/64",50/64" |
Description
Worm Gear Clamp,HSS 28/64 In.,50/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT 10PCS (UC1414MB-B10-P)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON Worm Gear Clamp HSS, 1-36/64", 2-32/64" (HSS32)
- ZORO SELECT Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 (CTB-19ST FK)
- Dixon Hose Fittings