Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 2-52/64", 3-48/64"
Mfr # HSS52
Zoro # G6560891
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS52
- Zoro # G6560891
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-3/4" |
Min. Clamp Dia. | 2-13/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,2-52/64",3-48/64" |
Description
Worm Gear Clamp HSS,2-52/64 In.,3-48/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- DIXON Quick Worm Gear Clamp, 2" - 10", Style LS (LS152)
- DIXON TBolt, Clamp SS Bolt, 2.224", 2.442" (STBC238)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- Dixon Hose Fittings