Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 2-32/64", 5-32/64"
Mfr # HSS80
Zoro # G6560867
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS80
- Zoro # G6560867
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5-1/2" |
Min. Clamp Dia. | 2-1/2" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,2-32/64",5-32/64" |
Description
Worm Gear Clamp HSS,2-32/64 In.,5-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- JACOBS Chuck Service Kit for Model 11N (30344)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- Dixon Hose Fittings