Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 2-20/64", 3-16/64"
Mfr # HSS44
Zoro # G6560919
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS44
- Zoro # G6560919
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/4" |
Min. Clamp Dia. | 2-5/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,2-20/64",3-16/64" |
Description
Worm Gear Clamp HSS,2-20/64 In.,3-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Inline Air Filter (F01-02-000)
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON Worm Gear Clamp HS, 1-20/64", 2-16/64" (HS28)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Heavy Duty TBolt Clamp, 2.125"-2.4375", SS (HSTBC238)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- Dixon Hose Fittings