Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 10-8/64", 13"
Mfr # HSS200
Zoro # G6551645
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS200
- Zoro # G6551645
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 13" |
Min. Clamp Dia. | 10-1/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 10-8/64",13" |
Description
Worm Gear Clamp,HSS 10-8/64 In.,13 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L220 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (4L220)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- BREEZE Hose Clamp, GP, SAE 12,410SS, PK10 (64012H)
- Dixon Hose Fittings