Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS, 1-56/64", 5"
Mfr # HSS72
Zoro # G6550595
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS72
- Zoro # G6550595
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5" |
Min. Clamp Dia. | 1-7/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS,1-56/64",5" |
Description
Worm Gear Clamp,HSS,1-56/64 In.,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-40-I-P-A (ADN-50-40-I-P-A)
- ELESA Oil level sight glass, HE.35 (HE.)
- GATES Truflex V-Belts, 4L390 (4L390)
- HERITAGE Grease Fitting, 3/8"-24UNF SS PV (H1710S)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON BossClamp, 4Bolt SS 2", 2-32/64"-2-50/79" (RBU29)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Worm Gear Clamp, HSS 3-4/64", 4" (HSS56)
- DIXON Worm Gear Clamp, HS 1-4/64", 2" (HS24)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- Dixon Hose Clamps