Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 1-4/64", 2"
Mfr # HSS24
Zoro # G6549466
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS24
- Zoro # G6549466
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2" |
Min. Clamp Dia. | 1-1/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 1-4/64",2" |
Description
Worm Gear Clamp,HSS 1-4/64 In.,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Dry Film Graphite Lubricant, 1 Gal. (SLIP4-4X1G)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- DAYTON 410J6 Micro Ribbed V-Belt, 41" Outside Length, 9/16" Top Width, 6 Ribs (3X707)
- D&D Timing Belt, 5M, 15 x 500mm PL, T100 (500-5M-15)
- DIXON Worm Gear Clamp, HS 1-4/64", 2" (HS24)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- Dixon Hose Clamps