Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 1-36/64", 2-32/64"
Mfr # HSS32
Zoro # G6560937
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HSS32
- Zoro # G6560937
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-1/2" |
Min. Clamp Dia. | 1-9/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,1-36/64",2-32/64" |
Description
Worm Gear Clamp HSS,1-36/64 In.,2-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball Brg (6304ZZ C3EM)
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- Dixon Hose Clamps