Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 1-20/64", 2-16/64"
Mfr # HSS28
Zoro # G6560946
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSS28
- Zoro # G6560946
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-1/4" |
Min. Clamp Dia. | 1-5/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,1-20/64",2-16/64" |
Description
Worm Gear Clamp HSS,1-20/64 In.,2-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1000)
- TRITAN Sprocket , 100 Chain Size, 13 # of Teeth (100SK13H)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- POWERFLITE C97 101" Outside Length, 7/8" Top Width, 1 Ribs (C97-2)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- IDEAL Ideal 420-56188 56 Snaplok 21-2 Inch To 12 Inchhose Clamp (420-56188)
- Dixon Hose Fittings