Shop All Hose Clamps
Dixon
Worm Gear Clamp HS 9-24/64", 12-16/64"
Mfr # HS188
Zoro # G6560876
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS188
- Zoro # G6560876
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6" |
Min. Clamp Dia. | 3-1/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS 9-24/64",12-16/64" |
Description
Worm Gear Clamp HS 9-24/64 In.,12-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/4" NPT (C6520 53-04)
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 50 feet 200 PSI (HU16-050)
- SKF SKF 608, Inst Mini Metric Brgs, SKF 608 (608)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- DIXON Worm Gear Clamp, HSS 3-4/64", 4" (HSS56)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- ZORO SELECT Hose Clamp, Nylon, Max 0.395 In, PK10 (22HSC0020)
- Dixon Hose Clamps