Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 7-8/64", 10"
Mfr # HS152
Zoro # G6549420
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HS152
- Zoro # G6549420
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 10" |
Min. Clamp Dia. | 7-1/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 7-8/64",10" |
Description
Worm Gear Clamp,HS 7-8/64 In.,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2 HP, Yoke (4UX65)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 25/5 MFD, 370/440 VAC (USA2225)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- Dixon Hose Fittings