Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 52/64", 1-48/64"
Mfr # HS20
Zoro # G6554637
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS20
- Zoro # G6554637
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-3/4" |
Min. Clamp Dia. | 13/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 52/64",1-48/64" |
Description
Worm Gear Clamp,HS 52/64 In.,1-48/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, El (2250-6-8S)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- Dixon Hose Clamps